LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #7, 1/2 In L, PK100

VALUE BRAND| Zoro #: G2145771| Mfr #: SMSPI0-700500-100P

$2.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2145771 Mfr #: SMSPI0-700500-100P
System of Measurement: InchApplication: For Self Starting In Thin Metal or Resin-Filled Plywood
Meets/Exceeds: ANSI/ASME B18.6.4Material: Case Hardened Steel
Length: 1/2"Item: Sheet Metal Screw
Finish: Zinc-PlatedHead Height: 0.089"
Head Dia.: 0.296"Head Type: Pan
Drive Type: SlottedSize: #7
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Size #7, Length 1/2 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.296 In, Head Height 0.089 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.