Metal Screw, Pan, #7, 3/8 In L, PK100

VALUE BRAND| Zoro #: G0612342| Mfr #: SMPPI0-700370-100P

$2.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612342 Mfr #: SMPPI0-700370-100P
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4Drive Type: Phillips
Size: #7Material: Case Hardened Steel
Length: 3/8"Item: Sheet Metal Screw
Head Height: 0.106"Finish: Zinc-Plated
Head Dia.: 0.296"Head Type: Pan
Head Angle (Deg.): -Driver Size: #2
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Phillips, Hardened Steel, Size #7, Length 3/8 In, Driver Size #2, Head Diameter 0.281 In, Head Height 0.096 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.