Metal Screw, Pan, #8, 1 1/2 L, PK100

VALUE BRAND| Zoro #: G0430123| Mfr #: 1VE64

$10.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430123 Mfr #: 1VE64
Application: -Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Driver Size: #2Drive Type: Phillips
Size: #8Material: 18-8 Stainless Steel
Length: 1-1/2"System of Measurement: Inch
Item: Tapping Sheet Metal ScrewHead Height: 0.115"
Finish: PlainHead Dia.: 0.322"
Head Type: PanHead Angle (Deg.): -
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #8, Length 1 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.