KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #8, 1 1/2 L, PK100

VALUE BRAND| Zoro #: G0957311| Mfr #: 2DV86

$4.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.096"-0.085"
Length: 1-1/2"
Meets/Exceeds: ASME B18.6.3-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957311 Mfr #: 2DV86
Head Height: 0.096"-0.085"Length: 1-1/2"
Meets/Exceeds: ASME B18.6.3-2010Head Dia.: 0.322"-0.306"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #8Drive Type: Slotted
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: 5/16"
Material: Case Hardened SteelCountry of Origin (subject to change): China

Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #8, Length 1 1/2 In, Drive Type Slotted, Driver Size 5/16 In, Head Diameter 5/16 In, Head Height 3/32 In, Meets/Exceeds ASME B18.6.4, Package 100

Reviews