Metal Screw, Pan, #8, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G0899927| Mfr #: 1VU38

$9.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899927 Mfr #: 1VU38
Drive Type: SquareSystem of Measurement: Inch
Head Type: PanApplication: -
Material: 18-8 Stainless SteelLength: 1-1/4"
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Angle (Deg.): -Head Height: 0.120"
Head Dia.: 0.322"Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Driver Size: #2Size: #8
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #8, Length 1 1/4 In, Drive Type Square, Driver Size #2, Head Diameter 0.322 In, Head Height 0.120 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.