KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #8, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G0593345| Mfr #: 696710-PG

$4.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.115"
Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593345 Mfr #: 696710-PG
Head Height: 0.115"Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.322"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #8Drive Type: square
Application: Primarily used in Thin Metal or Resin-Filled PlywoodPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: Case Hardened Steel
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #8, Length 1 1/4 In, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews