Metal Screw, Pan, #8, 1 3/4 L, PK100

VALUE BRAND| Zoro #: G1752046| Mfr #: 2XA85

$2.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752046 Mfr #: 2XA85
System of Measurement: InchApplication: For Self Starting In Thin Metal or Resin-Filled Plywood
Meets/Exceeds: ANSI/ASME B18.6.4Head Height: 0.087"
Finish: Zinc-PlatedHead Dia.: 0.256"
Head Type: PanHead Angle (Deg.): -
Driver Size: -Drive Type: Slotted
Size: #8Material: Case Hardened Steel
Length: 1-3/4"Item: Sheet Metal Screw
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Pan Head, Size #8, Length 1 3/4 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.256 In, Head Height 0.087 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.