Metal Screw, Pan, #8, 1 In L, PK100

VALUE BRAND| Zoro #: G1474401| Mfr #: 1MA64

$2.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474401 Mfr #: 1MA64
Drive Type: SquareSystem of Measurement: Inch
Head Type: PanItem: Sheet Metal Screw
Finish: Zinc-PlatedHead Height: 0.115"-0.105"
Head Dia.: 0.322"-0.306"Meets/Exceeds: ASME B18.6.3-2010
Driver Size: #2Size: #8-18
Material: Case Hardened SteelLength: 1"
Country of Origin (subject to change): China

Product Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #8, Length 1 In, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.