Zoro Select
Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK
Mfr # 1VU18
Zoro # G0976211
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Tip Type Pointed
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU17
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU12
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU13
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK SMSPI0-700500-100P
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK 1WA22
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK 1WB53
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 50 PK 1WB18
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive SMPCI-1001000-5000P
- ZORO SELECT Sheet Metal Screw, #10-16 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK 1012ABPO8
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK 180388
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.025.0100
- Zoro Select Self-Tapping Screws