JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Metal Screw, Pan, #8, 2 In L, PK100

VALUE BRAND| Zoro #: G1172211| Mfr #: 696375-PG

$6.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1172211 Mfr #: 696375-PG
System of Measurement: InchHead Type: Pan
Drive Type: SlottedMeets/Exceeds: ASME B18.6.4
Head Height: 0.096"Head Dia.: 0.322"
Driver Size: 5/16"Size: #8
Material: Case Hardened SteelLength: 2"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #8, Length 2 In, Drive Type Slotted, Driver Size 5/16 In, Head Diameter 5/16 In, Head Height 3/32 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.