LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #8, 3/4 In L, PK100

VALUE BRAND| Zoro #: G2445974| Mfr #: 1MA63

$2.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445974 Mfr #: 1MA63
System of Measurement: InchDrive Type: square
Head Type: PanLength: 3/4"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Head Height: 0.115" to 0.105"Head Dia.: 0.322"-0.306"
Meets/Exceeds: ASME B18.6.3-2010Driver Size: #2
Size: #8-18Material: Case Hardened Steel
Country of Origin (subject to change): China

Product Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #8, Length 3/4 In, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.