JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Metal Screw, Pan, #8, 3/4 In L, PK100

VALUE BRAND| Zoro #: G2101452| Mfr #: 2DV80

$2.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101452 Mfr #: 2DV80
System of Measurement: InchMeets/Exceeds: ASME B18.6.3-2010
Head Type: PanDrive Type: Slotted
Size: #8Material: Case Hardened Steel
Length: 3/4"Item: Sheet Metal Screw
Finish: Zinc-PlatedDriver Size: 5/16"
Head Height: 0.096"-0.085"Head Dia.: 0.322"-0.306"
Country of Origin (subject to change): China

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #8, Length 3/4 In, Drive Type Slotted, Driver Size 5/16 In, Head Diameter 5/16 In, Head Height 3/32 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.