KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #8, 3/8 In L, PK100

VALUE BRAND| Zoro #: G1428655| Mfr #: 1MA61

$2.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.115"
Length: 3/8"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428655 Mfr #: 1MA61
Head Height: 0.115"Length: 3/8"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.322"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #8Drive Type: square
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: #2
Material: Case Hardened SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #8, Length 3/8 In, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews