Metal Screw, Pan, #8, 3/8 In L, PK100

VALUE BRAND| Zoro #: G0513143| Mfr #: 697366-PG

$3.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.096"
Length: 3/8"
Meets/Exceeds: ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513143 Mfr #: 697366-PG
Head Height: 0.096"Length: 3/8"
Meets/Exceeds: ASME B18.6.4Head Dia.: 0.322"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #8Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: 5/16"
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #8, Length 3/8 In, Drive Type Slotted, Driver Size 5/16 In, Head Diameter 5/16 In, Head Height 3/32 In, Meets/Exceeds ASME B18.6.4, Package 100

Reviews