Metal Screw, Pan, #8, 7/8 In L, PK100

VALUE BRAND| Zoro #: G0450283| Mfr #: SMSPI0-800870-100P

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0450283 Mfr #: SMSPI0-800870-100P
System of Measurement: InchApplication: For Self Starting In Thin Metal or Resin-Filled Plywood
Meets/Exceeds: ANSI/ASME B18.6.4Material: Case Hardened Steel
Length: 7/8"Item: Sheet Metal Screw
Head Height: 0.087"Finish: Zinc-Plated
Head Dia.: 0.256"Head Type: Pan
Head Angle (Deg.): -Driver Size: -
Drive Type: SlottedSize: #8
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Size #8, Length 7/8 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.256 In, Head Height 0.087 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.