Metal Screw, Round, #8, 3/4 L, PK100

VALUE BRAND| Zoro #: G1955344| Mfr #: 1VU93

$7.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955344 Mfr #: 1VU93
Package Quantity: 100Length: 3/4"
Finish: PlainHead Dia.: 0.309"-0.287"
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFISize: #8
Material: 18-8 Stainless SteelHead Type: Round
Item: Sheet Metal ScrewDrive Type: Phillips
Driver Size: #2Head Height: 0.120"-0.107"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Round Head, 18-8 Stainless Steel, Size #8, Length 3/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.309 In, Head Height 0.120 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews