Metal Screw, Truss, 10, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G2438825| Mfr #: 102416

$12.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438825 Mfr #: 102416
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.118"-0.103"
Finish: PlainHead Dia.: 0.425 to 0.448
Head Type: TrussDriver Size: #2
Drive Type: PhillipsSize: #10
Material: 18-8 Stainless SteelLength: 1-1/4"
System of Measurement: InchItem: Sheet Metal Screw
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #10, Length 1 1/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.448 In, Head Height 0.118 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.