KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Truss, #10, 1 In L, PK100

VALUE BRAND| Zoro #: G1379287| Mfr #: 1VU81

$13.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.118"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379287 Mfr #: 1VU81
Head Height: 0.118"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.448"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #10Drive Type: Phillips
Application: -Package Quantity: 100
Head Type: TrussHead Angle (Deg.): -
System of Measurement: InchDriver Size: #2
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #10, Length 1 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.448 In, Head Height 0.118 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews