Metal Screw, Truss, #10, 5/8 L, PK100

VALUE BRAND| Zoro #: G1331522| Mfr #: 1VU79

$9.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331522 Mfr #: 1VU79
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIDrive Type: Phillips
Size: #10Material: 18-8 Stainless Steel
Length: 5/8"Item: Tapping Sheet Metal Screw
Head Height: 0.118"Finish: Plain
Head Dia.: 0.448"Head Type: Truss
Head Angle (Deg.): -Driver Size: #2
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #10, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.448 In, Head Height 0.118 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.