Metal Screw, Truss, #12, 3/4 L, PK100

VALUE BRAND| Zoro #: G1827612| Mfr #: 1VU85

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827612 Mfr #: 1VU85
Package Quantity: 100Length: 3/4"
Finish: PlainHead Dia.: 0.511"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #12
Material: 18-8 Stainless SteelHead Type: Truss
Head Angle (Deg.): -Drive Type: Phillips
Application: -Driver Size: #3
Item: Tapping Sheet Metal ScrewHead Height: 0.134"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #12, Length 3/4 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.511 In, Head Height 0.134 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews