Metal Screw, Truss, 14, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G1636451| Mfr #: 1VU89

$22.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636451 Mfr #: 1VU89
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIApplication: -
Head Height: 0.150"Finish: Plain
Head Dia.: 0.573"Head Type: Truss
Head Angle (Deg.): -Driver Size: #3
Drive Type: PhillipsSize: #14
Material: 18-8 Stainless SteelLength: 1-1/4"
System of Measurement: InchItem: Tapping Sheet Metal Screw
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #14, Length 1 1/4 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.573 In, Head Height 0.150 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.