KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Truss, #14, 1 In L, PK100

VALUE BRAND| Zoro #: G0646177| Mfr #: 1VU88

$24.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.150"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646177 Mfr #: 1VU88
Head Height: 0.150"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.573"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #14Drive Type: Phillips
Application: -Package Quantity: 100
Head Type: TrussHead Angle (Deg.): -
System of Measurement: InchDriver Size: #3
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #14, Length 1 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.573 In, Head Height 0.150 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews