Metal Screw, Truss, #4, 3/8 L, PK100

VALUE BRAND| Zoro #: G0275055| Mfr #: 1VU62

$4.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0275055 Mfr #: 1VU62
Drive Type: PhillipsMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Finish: PlainItem: Tapping Sheet Metal Screw
System of Measurement: InchHead Type: Truss
Application: -Head Angle (Deg.): -
Material: 18-8 Stainless SteelDriver Size: #1
Size: #4Length: 3/8"
Head Height: 0.069"Head Dia.: 0.257"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #4, Length 3/8 In, Drive Type Phillips, Driver Size #1, Head Diameter 0.257 In, Head Height 0.069 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.