Metal Screw, Truss, #6, 3/8 L, PK100

VALUE BRAND| Zoro #: G0508103| Mfr #: 1VU65

$5.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508103 Mfr #: 1VU65
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIFinish: Plain
Head Dia.: 0.321"Head Type: Truss
Head Angle (Deg.): -Driver Size: #2
Drive Type: PhillipsSize: #6
Material: 18-8 Stainless SteelLength: 3/8"
Item: Tapping Sheet Metal ScrewHead Height: 0.086"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #6, Length 3/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.321 In, Head Height 0.086 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.