JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Metal Screw, Truss, #8, 1 In L, PK100

VALUE BRAND| Zoro #: G1052256| Mfr #: U51662.016.0100

$9.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052256 Mfr #: U51662.016.0100
System of Measurement: InchLength: 1"
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIDrive Type: Phillips
Size: #8Material: 18-8 Stainless Steel
Item: Sheet Metal ScrewFinish: Plain
Head Height: 0.102" to 0.088"Head Dia.: 0.364 to 0.384
Head Type: TrussDriver Size: #2
Country of Origin (subject to change): Multiple

Product Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #8, Length 1 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.384 In, Head Height 0.102 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.