Metal Screw, Truss, #8, 3/8 L, PK100

VALUE BRAND| Zoro #: G1616772| Mfr #: 1VU70

$6.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616772 Mfr #: 1VU70
System of Measurement: InchApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIMaterial: 18-8 Stainless Steel
Length: 3/8"Item: Tapping Sheet Metal Screw
Head Height: 0.102"Finish: Plain
Head Dia.: 0.384"Head Type: Truss
Head Angle (Deg.): -Driver Size: #2
Drive Type: PhillipsSize: #8
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #8, Length 3/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.384 In, Head Height 0.102 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.