Metal Screw, Washer, #8, 2 In L, PK525

VALUE BRAND| Zoro #: G2051436| Mfr #: 1NB78

$24.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051436 Mfr #: 1NB78
Finish: Zinc-PlatedSystem of Measurement: Inch
Head Type: Hex WasherMaterial: Case Hardened Steel
Application: -Head Angle (Deg.): -
Head Height: 0.110"Head Dia.: 0.348"
Meets/Exceeds: ANSI B18.6.4Driver Size: 1/4"
Drive Type: Slotted/HexSize: #8
Length: 2"Item: Sheet Metal Screw
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #8, Length 2 In, Driver Size 1/4 In, Head Diameter 0.348 In, Head Height 0.110 In, Finish Zinc Plated, Meets/Exceeds ANSI B18.6.4, Package 525

Product Reviews

Save 15%. Sign up for Z-mail.