Executive Chair, Fabric Black, Height 35-1/2" to 39-3/8"

VALUE BRAND| Zoro #: G1855987| Mfr #: 1FAR2

$202.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855987 Mfr #: 1FAR2
Country of Origin (subject to change): China

Product Description

Executive Chair, Overall Height 35-1/2 In. to 39-3/8 In. , Overall Width 24-7/8 In. , Overall Depth 24-7/8 In. , Seat Height Min. 18 In., Seat Height Max. 21-1/2 In., Seat Width 20-1/4 In., Seat Depth 19-1/4 In., Back Height 21 In., Back Width 20-1/8 In., Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Plywood, Unassembled, Cushion Thickness 3-1/2 In., Arm Style Fixed, Weight Capacity 250 lb., Features Adjustable Arms

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.