BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1" x 2" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washer

VALUE BRAND| Zoro #: G1250812| Mfr #: MS15795-826

$3.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: 1"
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250812 Mfr #: MS15795-826
Item: Mil Spec WasherFits Bolt Sizes: 1"
Package Quantity: 1Washer Outside Dia.: 2"
Package Weight: 0.1For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 1-1/16"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: MS15795Thickness: 0.108" to 0.160"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2 In., Thickness 0.108 In. to 0.160 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795

Reviews