Mil Spec Washer, 3/4" Bolt, 18-8 SS, 2" OD

VALUE BRAND| Zoro #: G0828685| Mfr #: MS15795-823

$7.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828685 Mfr #: MS15795-823
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Standards: MS15795Washer Outside Dia.: 2"
Washer Inside Dia.: 13/16"Package Weight: 0.07
Thickness: 0.122" to 0.177"Fits Bolt Sizes: 3/4"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 0.122 In. to 0.177 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.