STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1" ID x 50 ft Nitrile Coupled Air Hose 1000 PSI YL

VALUE BRAND| Zoro #: G1585193| Mfr #: 4XV55

$468.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Temp. Range: 0 Degrees to 200 Degrees F
Item: Air Hose
Pneumatic Hose Thread Type: (M)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585193 Mfr #: 4XV55
Pneumatic Hose Temp. Range: 0 Degrees to 200 Degrees FItem: Air Hose
Pneumatic Hose Thread Type: (M)NPTPneumatic Hose Color: Yellow
Reinforcement: Braided steel WireTube Material: Black Nitrile
Pneumatic Hose Fitting Size: 1"Pneumatic Hose Length: 50 ft.
Pneumatic Hose Inside Dia.: 1"Hose Media: Water
Coupled Assembly / Bulk: Coupled AssemblyPneumatic Hose Product Group: Air Hose
Cover Material: NBR/PVCPneumatic Hose Max. Pressure: 1000 psi
Meets: MSHA IC-/9, RMA Class BSafety Factor: 4:1
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Water, Pneumatic Hose Inside Dia. 1 In., Pneumatic Hose Max. Pressure 1000 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range 0 Degrees to 200 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 1.45, Coupled Assembly, Safety Factor 4:1, Tube Material Black Nitrile, Cover Material NBR/PVC, Reinforcement Braided Steel Wire, Meets MSHA IC-/9, RMA Class B

Reviews