3/4" ID x 50 ft Nitrile Coupled Air Hose 1000 PSI YL

VALUE BRAND| Zoro #: G1744967| Mfr #: 4XV53

$355.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744967 Mfr #: 4XV53
Safety Factor: 4:1Meets: MSHA IC-/9, RMA Class B
Item: Air HoseReinforcement: Braided steel Wire
Tube Material: Black NitrileCover Material: NBR/PVC
Pneumatic Hose Temp. Range: 0 Degrees to 200 Degrees FPneumatic Hose Max. Pressure: 1000 psi
Outside Dia.: 1.125"Pneumatic Hose Length: 50 ft.
Pneumatic Hose Inside Dia.: 3/4"Coupled Assembly / Bulk: Coupled Assembly
Hose Media: WaterPneumatic Hose Thread Type: (M)NPT
Pneumatic Hose Fitting Size: 3/4"Pneumatic Hose Product Group: Air Hose
Pneumatic Hose Color: YellowCountry of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Water, Pneumatic Hose Inside Dia. 3/4 In., Pneumatic Hose Max. Pressure 1000 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 3/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range 0 Degrees to 200 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 1.125 In., Coupled Assembly, Safety Factor 4:1, Tube Material Black Nitrile, Cover Material NBR/PVC, Reinforcement Braided Steel Wire, Meets MSHA IC-/9, RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.