Mine Spray Hose, 1 1/2 In IDx50 Ft, Yellow

VALUE BRAND| Zoro #: G2186326| Mfr #: 1ZLV8

$418.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186326 Mfr #: 1ZLV8
Color: YellowMeets: RMA Class B
Item: Mine Spray HoseReinforcement: Single Wire Braid
Tube Material: Nitrile Synthetic RubberCover Material: Buna-N Vinyl
Length: 50 ft.Inside Dia.: 1-1/2"
Coupled Assembly / Bulk: BulkMax. Pressure: 1000 psi
Temp. Range: 0 Degrees to 200 Degrees FOutside Dia.: 2"
Country of Origin (subject to change): United States

Product Description

Mine Spray Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 50 Ft, Hose Outside Dia 1.98 In, Color Yellow, Max Pressure 1000 PSI, Temp Range 0 to 200 F, Single Wire Braid Reinforcement, Tube Material Nitrile Synthetic Rubber, Cover Material Buna-N Vinyl, Meets RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.