20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mine Spray Hose, 3/4 In ID x 50 Ft, Yellow

VALUE BRAND| Zoro #: G0310247| Mfr #: 1ZLV6

$151.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310247 Mfr #: 1ZLV6
Color: YellowMeets: RMA Class B
Item: Mine Spray HoseReinforcement: Single Wire Braid
Tube Material: Nitrile Synthetic RubberCover Material: Buna-N Vinyl
Inside Dia.: 3/4"Coupled Assembly / Bulk: Bulk
Max. Pressure: 1000 psiTemp. Range: 0 Degrees to 200 Degrees F
Outside Dia.: 1-1/6"Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Mine Spray Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1.14 In, Color Yellow, Max Pressure 1000 PSI, Temp Range 0 to 200 F, Single Wire Braid Reinforcement, Tube Material Nitrile Synthetic Rubber, Cover Material Buna-N Vinyl, Meets RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.