JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Mini Blinds, L 60 In, W 39 In, White

VALUE BRAND| Zoro #: G0665542| Mfr #: 2ZGP5

$72.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0665542 Mfr #: 2ZGP5
Length: 60"Item: Mini Blinds
Blind Depth: 1"Light Blockage: Room Darkening
Width: 39"Material: Aluminum
Color: WHITECountry of Origin (subject to change): China

Product Description

Mini Blinds, Length (In.) 60, Width (In.) 39, Slat Material 1 In. Aluminum, Color White, Head Rail Material Roll Formed Steel, Bottom Rail Material Roll Formed Steel, Tilt Control Type Clear Acrylic Wand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.