Mini Snap Action Swch, 10A, SPDT, Button

VALUE BRAND| Zoro #: G1147264| Mfr #: 6X291

$1.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: V
Housing Material: Thermoplastic Case and Cover
Length: 1.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147264 Mfr #: 6X291
Series: VHousing Material: Thermoplastic Case and Cover
Length: 1.09"Mounting Dimension: 0.87" Centers
Voltage Rating: 125/250VACItem: Miniature Snap Action Switch
Max. Pretravel: 0.047"Operating Force: 2.65 oz.
Over Travel: 0.050"Terminal Type: 3/16" Quick Connect
Height: 0.625"Actuator Length: 1.09"
Contact Form: SPDTRelease Force: 0.78 oz.
Current Rating: 10AType of Actuator: Button
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.62 In., Width - Snap Action Switch 1.09 In., Electrical Connection - Snap Action Switch 3/16 In. Quick Connect, Mounting Dimension - Snap Action Switch 0.87 In. Centers, Series V

Reviews