KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Snap Swch, 10A, 1 NO, 1 NC, Hinge Lever

VALUE BRAND| Zoro #: G1916004| Mfr #: 5JEA5

$1.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 0.126"
Operating Temp. Range: -13 Degrees to 185 Degrees F
Actuator Length: 1.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916004 Mfr #: 5JEA5
Max. Pretravel: 0.126"Operating Temp. Range: -13 Degrees to 185 Degrees F
Actuator Length: 1.09"Terminal Type: 3/16" Quick Connect
Release Force: 1.16 oz.Type of Actuator: Hinge Lever
Height: 0.625"Operating Force: 4.41 oz.
Contact Form: SPDTCurrent Rating: 10A
Item: Miniature Snap Action SwitchOver Travel: 0.087"
Depth: 0.406"Length: 1.09"
Voltage Rating: 125/250VACDifferential Travel: 0.032"
Series: VHousing Material: Thermoplastic Case and Cover
Mounting Dimension: 0.87" CentersStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Series V, Type of Actuator Hinge Lever, 1.09 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 4.41 oz., Max. Pretravel 0.126 In., Release Force 1.16 oz., Differential Travel 0.032 In., Over Travel 0.087 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Reviews