Mini Snap Swch, 10A, SPDT, Hinge Lever

VALUE BRAND| Zoro #: G0564164| Mfr #: 6X292

$2.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564164 Mfr #: 6X292
Item: Miniature Snap Action SwitchAC Contact Rating - Snap Action Switch: 10A @ 240V
Basic Actuator Type - Snap Action Switch: LeverElectrical Connection - Snap Action Switch: 3/16" Quick Connect
Watertight - Snap Action Switch: NoMounting Dimension - Snap Action Switch: 0.87" Centers
Over Travel: 0.085"Contact Form- Switches: SPDT
Differential Travel: 0.76mmSnap Action Switch Type: Miniature Snap Action Switch
Release Force: 0.25 oz.Max. Pretravel: 0.125"
Width - Snap Action Switch: 1.09"Operating Temp. Range: -40 Degrees to 150 Degrees C
Height - Snap Action Switch: 0.62"Series: V
Number of Circuits - Snap Action Switch: 1Operating Force: 1.31 oz.
Lever Actuator Length - Snap Action Switch: 1.07"Housing Material: Thermoplastic Case and Cover
Actuator Type - Snap Action Switch: Lever, HingeCountry of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Lever, Hinge, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.07 In., Height - Snap Action Switch 0.62 In., Width - Snap Action Switch 1.09 In., Electrical Connection - Snap Action Switch 3/16 In. Quick Connect, Mounting Dimension - Snap Action Switch 0.87 In. Centers, Series V

Product Reviews

Save 15%. Sign up for Z-mail.