20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Mini Snap Swch, 10A, SPDT, Lng Roller Lever

VALUE BRAND| Zoro #: G1173611| Mfr #: 6A885

$4.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173611 Mfr #: 6A885
Item: Miniature Snap Action SwitchType of Actuator: Long Roller Lever
Mounting Dimension: 0.87" CentersTerminal Type: 3/16" Quick Connect
Length: 1.09"Current Rating: 10A
Height: 0.625"Operating Temp. Range: -40 Degrees to 150 Degrees C
Series: VOver Travel: 0.085"
Operating Force: 1.31 oz.Housing Material: Thermoplastic Case and Cover
Release Force: 0.25 oz.Contact Form: SPDT
Max. Pretravel: 0.125"Voltage Rating: 125/250VAC
Actuator Length: 1.00"Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Long Roller Lever, 1.00 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 1.31 oz., Max. Pretravel 0.125 In., Release Force 0.25 oz., Over Travel 0.085 In., Length 1.09 In., Height 0.625 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -40 Degrees to 150 Degrees C, Housing Material Thermoplastic Case and Cover

Product Reviews

Save 15%. Sign up for Z-mail.