Mini Snap Swch, 10A, SPDT, Long Hinge Lever

VALUE BRAND| Zoro #: G1749745| Mfr #: 5JDZ9

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Release Force: 0.24 oz.
Length: 1.09"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1749745 Mfr #: 5JDZ9
Release Force: 0.24 oz.Length: 1.09"
Voltage Rating: 125/250VACDepth: 0.406"
Actuator Length: 2.01"Differential Travel: 0.079"
Operating Temp. Range: -13 Degrees to 185 Degrees FTerminal Type: 3/16" Quick Connect
Series: VMax. Pretravel: 0.355"
Housing Material: Thermoplastic Case and CoverOver Travel: 0.118"
Standards: UL, CSA, CEHeight: 0.625"
Mounting Dimension: 0.87" CentersCurrent Rating: 10A
Operating Force: 0.72 oz.Item: Miniature Snap Action Switch
Contact Form: SPDTType of Actuator: Long Hinge Lever
Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Long Hinge Lever, 2.01 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 0.72 oz., Max. Pretravel 0.355 In., Release Force 0.24 oz., Differential Travel 0.079 In., Over Travel 0.118 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Product Reviews