LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Mini Snap Swch, 10A, SPDT, Roller Lever

VALUE BRAND| Zoro #: G0576922| Mfr #: 6X293

$2.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Actuator: Roller Lever
Length: 1.09"
Mounting Dimension: 0.87" Centers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576922 Mfr #: 6X293
Type of Actuator: Roller LeverLength: 1.09"
Mounting Dimension: 0.87" CentersHousing Material: Thermoplastic Case and Cover
Actuator Length: 1.09"Max. Pretravel: 0.047"
Over Travel: 0.040"Series: V
Release Force: 0.78 oz.Operating Force: 2.65 oz.
Voltage Rating: 125/250VACHeight: 0.625"
Differential Travel: 0.25mmItem: Miniature Snap Action Switch
Contact Form: SPDTOperating Temp. Range: -40 Degrees to 150 Degrees C
Current Rating: 10ATerminal Type: 3/16" Quick Connect
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Series V, Type of Actuator Roller Lever, 1.09 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 2.65 oz., Max. Pretravel 0.047 In., Release Force 0.78 oz., Differential Travel 0.25mm, Over Travel 0.040 In., Length 1.09 In., Height 0.625 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -40 Degrees to 150 Degrees C, Housing Material Thermoplastic Case and Cover

Reviews