JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mini Snap Swch, 15A, 1 NO, 1 NC, Button

VALUE BRAND| Zoro #: G1422172| Mfr #: 5JEC0

$1.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422172 Mfr #: 5JEC0
Item: Miniature Snap Action SwitchType of Actuator: Button
Mounting Dimension: 0.87" CentersTerminal Type: 3/16" Quick Connect
Housing Material: Thermoplastic Case and CoverMax. Pretravel: 0.047"
Contact Form: SPDTActuator Length: 1.00"
Voltage Rating: 125/250VACCurrent Rating: 15A
Length: 1.09"Height: 0.625"
Operating Temp. Range: -13 Degrees to 185 Degrees FOver Travel: 0.051"
Series: VDifferential Travel: 0.012"
Operating Force: 7.05 oz.Release Force: 2.32 oz.
Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Button, 1.00 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 7.05 oz., Max. Pretravel 0.047 In., Release Force 2.32 oz., Differential Travel 0.012 In., Over Travel 0.051 In., Length 1.09 In., Height 0.625 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Thermoplastic Case and Cover

Product Reviews

Save 15%. Sign up for Z-mail.