KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Snap Swch, 15A, 1 NO, 1 NC, Button

VALUE BRAND| Zoro #: G1804144| Mfr #: 5JEC7

$1.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: V
Housing Material: Thermoplastic Case and Cover
Length: 1.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804144 Mfr #: 5JEC7
Series: VHousing Material: Thermoplastic Case and Cover
Length: 1.09"Mounting Dimension: 0.87" Centers
Differential Travel: 0.012"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250VACItem: Miniature Snap Action Switch
Max. Pretravel: 0.047"Operating Force: 10.58 oz.
Over Travel: 0.051"Terminal Type: 3/16" Quick Connect
Height: 0.625"Actuator Length: 1.09"
Contact Form: SPDTRelease Force: 3.52 oz.
Current Rating: 15AType of Actuator: Button
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Series V, Type of Actuator Button, 1.09 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 10.58 oz., Max. Pretravel 0.047 In., Release Force 3.52 oz., Differential Travel 0.012 In., Over Travel 0.051 In., Length 1.09 In., Height 0.625 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Thermoplastic Case and Cover

Reviews