Mini Snap Swch, 15A, 1 NO, 1 NC, Hinge Lever

VALUE BRAND| Zoro #: G1996976| Mfr #: 5JEC9

$1.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996976 Mfr #: 5JEC9
Item: Miniature Snap Action SwitchStandards: UL, CSA, CE
Type of Actuator: Hinge LeverMounting Dimension: 0.87" Centers
Terminal Type: 3/16" Quick ConnectContact Form: SPDT
Actuator Length: 1.08"Voltage Rating: 125/250VAC
Current Rating: 15ALength: 1.09"
Height: 0.625"Depth: 0.406"
Operating Temp. Range: -13 Degrees to 185 Degrees FOver Travel: 0.087"
Series: VDifferential Travel: 0.031"
Operating Force: 5.29 oz.Release Force: 1.76 oz.
Housing Material: Thermoplastic Case and CoverMax. Pretravel: 0.126"
Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Hinge Lever, 1.08 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 5.29 oz., Max. Pretravel 0.126 In., Release Force 1.76 oz., Differential Travel 0.031 In., Over Travel 0.087 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.