Mini Swch, 10A, 1 NO, 1 NC, Lng Hinge Lever

VALUE BRAND| Zoro #: G2211413| Mfr #: 5JEA6

$1.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211413 Mfr #: 5JEA6
Watertight - Snap Action Switch: NoItem: Miniature Snap Action Switch
Standards: UL, CSA, CEHeight - Snap Action Switch: 0.62"
Series: VNumber of Circuits - Snap Action Switch: 1
Operating Force: 2.47 oz.Lever Actuator Length - Snap Action Switch: 1.08"
Housing Material: Thermoplastic Case and CoverActuator Type - Snap Action Switch: Lever, Hinge, Long
AC Contact Rating - Snap Action Switch: 10A @ 240VBasic Actuator Type - Snap Action Switch: Lever
Electrical Connection - Snap Action Switch: 3/16" Quick ConnectOver Travel: 0.118"
Mounting Dimension - Snap Action Switch: 0.87" CentersDifferential Travel: 0.079"
Contact Form- Switches: SPDTRelease Force: 0.67 oz.
Snap Action Switch Type: Miniature Snap Action SwitchMax. Pretravel: 0.354"
Depth - Snap Action Switch: 0.41"Width - Snap Action Switch: 1.09"
Operating Temp. Range: -13 Degrees to 185 Degrees FCountry of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Lever, Hinge, Long, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.08 In., Height - Snap Action Switch 0.62 In., Width - Snap Action Switch 1.09 In., Depth - Snap Action Switch 0.41 In., Electrical Connection - Snap Action Switch 3/16 In. Quick Connect, Mounting Dimension - Snap Action Switch 0.87 In. Centers

Product Reviews

Save 15%. Sign up for Z-mail.