Mini Swch, 10A, 1 NO, 1 NC, Roller Lever

VALUE BRAND| Zoro #: G1818442| Mfr #: 5JEA8

$2.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Release Force: 2.32 oz.
Length: 1.09"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818442 Mfr #: 5JEA8
Release Force: 2.32 oz.Length: 1.09"
Voltage Rating: 125/250VACDepth: 0.406"
Actuator Length: 0.46"Differential Travel: 0.020"
Operating Temp. Range: -13 Degrees to 185 Degrees FTerminal Type: 3/16" Quick Connect
Series: VMax. Pretravel: 0.059"
Housing Material: Thermoplastic Case and CoverOver Travel: 0.039"
Standards: UL, CSA, CEHeight: 0.625"
Mounting Dimension: 0.87" CentersCurrent Rating: 10A
Operating Force: 7.05 oz.Item: Miniature Snap Action Switch
Contact Form: SPDTType of Actuator: Roller Lever
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Series V, Type of Actuator Roller Lever, 0.46 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 7.05 oz., Max. Pretravel 0.059 In., Release Force 2.32 oz., Differential Travel 0.020 In., Over Travel 0.039 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Reviews