KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Swch, 10A, 1NO, 1NC, Simultd Rollr Levr

VALUE BRAND| Zoro #: G1110094| Mfr #: 5JEA0

$1.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: V
Housing Material: Thermoplastic Case and Cover
Length: 1.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110094 Mfr #: 5JEA0
Series: VHousing Material: Thermoplastic Case and Cover
Length: 1.09"Mounting Dimension: 0.87" Centers
Differential Travel: 0.032"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250VACItem: Miniature Snap Action Switch
Max. Pretravel: 0.130"Operating Force: 1.24 oz.
Depth: 0.406"Over Travel: 0.091"
Terminal Type: 3/16" Quick ConnectHeight: 0.625"
Actuator Length: 0.94"Contact Form: SPDT
Type of Actuator: Simulated Roller LeverRelease Force: 0.42 oz.
Current Rating: 10AStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Series V, Type of Actuator Simulated Roller Lever, 0.94 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 1.24 oz., Max. Pretravel 0.130 In., Release Force 0.42 oz., Differential Travel 0.032 In., Over Travel 0.091 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Reviews