WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mini Swch, 10A, 1NO, 1NC, Simultd Rollr Levr

VALUE BRAND| Zoro #: G2440164| Mfr #: 5JEA7

$1.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Release Force: 1.16 oz.
Length: 1.09"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2440164 Mfr #: 5JEA7
Release Force: 1.16 oz.Length: 1.09"
Voltage Rating: 125/250VACDepth: 0.406"
Actuator Length: 2.01"Differential Travel: 0.031"
Operating Temp. Range: -13 Degrees to 185 Degrees FTerminal Type: 3/16" Quick Connect
Series: VMax. Pretravel: 0.130"
Housing Material: Thermoplastic Case and CoverOver Travel: 0.091"
Standards: UL, CSA, CEHeight: 0.625"
Mounting Dimension: 0.87" CentersCurrent Rating: 10A
Operating Force: 4.41 oz.Item: Miniature Snap Action Switch
Contact Form: SPDTType of Actuator: Simulated Roller Lever
Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Simulated Roller Lever, 2.01 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 4.41 oz., Max. Pretravel 0.130 In., Release Force 1.16 oz., Differential Travel 0.031 In., Over Travel 0.091 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Product Reviews