Mini Swch, 15A, 1 NO, 1 NC, Lng Hinge Lever

VALUE BRAND| Zoro #: G1226136| Mfr #: 5JEC3

$1.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: V
Housing Material: Thermoplastic Case and Cover
Length: 1.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226136 Mfr #: 5JEC3
Series: VHousing Material: Thermoplastic Case and Cover
Length: 1.09"Mounting Dimension: 0.87" Centers
Differential Travel: 0.079"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250VACItem: Miniature Snap Action Switch
Max. Pretravel: 0.354"Operating Force: 2.47 oz.
Depth: 0.406"Over Travel: 0.118"
Terminal Type: 3/16" Quick ConnectHeight: 0.625"
Actuator Length: 2.01"Contact Form: SPDT
Type of Actuator: Long Hinge LeverRelease Force: 0.67 oz.
Current Rating: 15AStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Hinge, Lever, Long, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.01 In., Height - Snap Action Switch 0.62 In., Width - Snap Action Switch 1.09 In., Depth - Snap Action Switch 0.41 In., Electrical Connection - Snap Action Switch 3/16 In. Quick Connect, Mounting Dimension - Snap Action Switch 0.87 In. Centers, Series V

Reviews