Mini Swch, 15A, 1 NO, 1 NC, Lng Roller Lever

VALUE BRAND| Zoro #: G0837742| Mfr #: 5JEC6

$2.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837742 Mfr #: 5JEC6
Item: Miniature Snap Action SwitchStandards: UL, CSA, CE
Type of Actuator: Long Roller LeverMounting Dimension: 0.87" Centers
Terminal Type: 3/16" Quick ConnectCurrent Rating: 15A
Length: 1.09"Height: 0.625"
Depth: 0.406"Operating Temp. Range: -13 Degrees to 185 Degrees F
Over Travel: 0.087"Series: V
Differential Travel: 0.031"Operating Force: 4.41 oz.
Release Force: 1.16 oz.Housing Material: Thermoplastic Case and Cover
Max. Pretravel: 0.126"Contact Form: SPDT
Actuator Length: 1.00"Voltage Rating: 125/250VAC
Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Long Roller Lever, 1.00 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 4.41 oz., Max. Pretravel 0.126 In., Release Force 1.16 oz., Differential Travel 0.031 In., Over Travel 0.087 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.